
Wall Mount Sensor, , White, 1,100 sq ft, Fluorescent, LED
Mfr # ODP10-I1W
Zoro # G816153546
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Standards
ASHRAE 90.1, FCC, ICC, IECC, IECC and 2022 Title 24 Compliant, UL and cUL listed
Sensing Technology
Passive Infrared (PIR)
Lighting Technology
Fluorescent, LED
Includes
Mounting Screws
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ODP10-I1W
Zoro #
G816153546
UPC #
078477573372
Country of Origin
China
Dimensions
Maximum Mounting Height
4 1/2 ft
Overall Height
4.13 in
Overall Depth
1.86 in
Overall Width
2.12 in
Details
Standards
ASHRAE 90.1, FCC, ICC, IECC, IECC and 2022 Title 24 Compliant, UL and cUL listed
Item
Occupancy Sensor
Sensing Technology
Passive Infrared (PIR)
Lighting Technology
Fluorescent, LED
Includes
Mounting Screws
Color
White
Manufacturer Warranty
5 yr
Maximum Operating Temperature
40 Degrees C
Installation Location
Wall Mount
Coverage Angle
180 Degrees
Operating Voltage
120V AC
Load Rating @ 120V AC
1000W LED, CFL, Electronic Ballasts, Magnetic Ballast, Resistive, Tungsten
Minimum Operating Temperature
0 Degrees C
Maximum Coverage Area
1,100 sq ft
Description
Smart Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.