Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Plate, Gray, 4.75 in H

  • Mfr # 4980-GY

  • Zoro # G116150801


product price: $11.99
/ea

Key Features

Self Closing Lid
Includes Self Closing Lids
Mounting Orientation
Vertical
Overall Height
4 3/4 in
Cover Material
Thermoplastic Nylon
Compatible with Product Type
1.60" Hole, Single Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4980-GY
Zoro #
G116150801
UPC #
078477200681
Country of Origin
Mexico

Dimensions

Overall Height
4 3/4 in
Overall Width
2 13/16 in

Details

Self Closing Lid
Includes Self Closing Lids
Mounting Orientation
Vertical
Item
Wall Plate
Cover Material
Thermoplastic Nylon
Compatible with Product Type
1.60" Hole, Single Receptacle
For Number of Gangs
1
Standards
UL/CSA
Color
Gray
Includes Lid
With Lid
Includes
Self Closing Lids

Description

Receptacle Wallplate,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.