Zoro Homepage

Wall Plate, Gray, 4.8125 in H

  • Mfr # 4979-GY

  • Zoro # G716150720


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Overall Depth
4 13/16 in
Includes
Self Closing Lids
Includes Lid
With Lid
Standards
UL/CSA
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4979-GY
Zoro #
G716150720
UPC #
078477200599
Country of Origin
Mexico

Dimensions

Overall Depth
4 13/16 in
Overall Height
4 13/16 in
Overall Width
2 7/8 in

Details

Item
Wall Plate
Includes
Self Closing Lids
Includes Lid
With Lid
Standards
UL/CSA
Color
Gray
For Number of Gangs
1
Compatible with Product Type
1.406" Hole, Single Receptacle
Self Closing Lid
Includes Self Closing Lids
Mounting Orientation
Vertical
Cover Material
Thermoplastic Nylon

Description

Hole Device Receptacle Wallplate,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.