Zoro Homepage
This item is Discontinued.
Leviton Wall Switch, 1-Pole, 120/277V, 15A, 3-Positn 1256-I

Wall Switch, 1-Pole, 120/277V, 15A, 3-Positn (Discontinued)

  • Mfr # 1256-I
  • Zoro # G0466961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1256-I
Zoro #
G0466961
UPC #
078477165652
Country of Origin
Mexico

Details

Switch Function
Momentary
Switch Style
Toggle
Amps AC
15
Voltage AC
120 to 277
Locking
No
Wiring Method
Back and Side
Application Environment
Industrial
Rated HP
1/2
Switch Type
1-Pole, 3 Position, Center Off
Standards
UL/CSA/NOM
Antimicrobial
No
Item
Wall Switch
Color
Ivory
Voltage Rating
120-277

Description

Wall Switch, Color Ivory, Switch Function Momentary, Switch Type 1-Pole, 3 Position, Center Off, Voltage Rating 120-277, Wiring Method Back and Side, Standards UL/CSA/NOM, Switch Style Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.