Zoro Homepage
This item is Discontinued.
Leviton Wall Switch, 1-Pole, 120/277V, 15A, 3-Positn 1256-W

Wall Switch, 1-Pole, 120/277V, 15A, 3-Positn (Discontinued)

  • Mfr # 1256-W
  • Zoro # G3973472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1256-W
Zoro #
G3973472
UPC #
78477880579
Country of Origin
Mexico

Details

Switch Function
Momentary
Item
Wall Switch
Color
White
Standards
UL/CSA/NOM
Switch Type
1-Pole, 3 Position, Center Off
Voltage AC
120 to 277
Switch Style
Toggle
Antimicrobial
No
Wiring Method
Back and Side
Application Environment
Industrial
Locking
No
Amps AC
15
Rated HP
1/2

Description

15-Amp 120/277-Volt Single-Pole Toggle AC Quiet Switch, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.