Shop LEVITON
See all product information
Create Account
Wall Switch, 2 hp, Rocker, 15 A, White
- Mfr # L5611-2W
- Zoro # G911903527
product price:Â
$
11.79
/ea
Key Features
Switch Type
Single Pole
Switch Style
Rocker
Color
White
Switch Function
Maintained
Wiring Method
Back/Side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L5611-2W
- Zoro #
- G911903527
- UPC #
- 078477681978
- Country of Origin
- Mexico
Dimensions
- Mount Hole Center-to-Center Height
- 3.8 in
Details
- Item
- Wall Switch
- Switch Type
- Single Pole
- Switch Style
- Rocker
- Color
- White
- Switch Function
- Maintained
- Wiring Method
- Back/Side
- Standards
- cULus, NOM, UL Listed
- Voltage Rating
- 120/277V AC
- Market
- Commercial
- Current Rating
- 15 A
- Number of Switches
- 1
- Pilot Light
- No
- Illuminated
- Yes
- Grounding
- Grounded
- Resistance Properties
- Impact Resistant
- Horsepower Rating
- 2 hp
- Wire Connection Type
- Screw Terminals
- Wire Color
- White
Description
Wall Switch, Color White, Current Rating 15 A, Illuminated Yes, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back/Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Mount Hole Center-to-Center Height 3.8 in, Number of Switches 1, Resistance Properties Impact Resistant, Standards cULus, NOM, UL Listed, Switch Style Rocker, Wire Connection Type Screw Terminals, Grounding Grounded, Market Commercial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.