Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, 3-Way, 120/277V, 20A, Wht, Toggl

  • Mfr # A1223-2W

  • Zoro # G9983671


product price: $11.29
/ea

Key Features

Switch Type
3-Way
Switch Style
Toggle
Amps AC
20
Color
White
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1223-2W
Zoro #
G9983671
UPC #
078477699300
Country of Origin
Mexico

Dimensions

Overall Height
4.1 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
2.4 in
Switch Height
2.2 in
Minimum Wire Size
14 AWG
Switch Depth
1 in
Overall Width
1.3 in

Details

Item
Wall Switch
Switch Type
3-Way
Switch Style
Toggle
Amps AC
20
Color
White
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Commercial
Standards
NEMA WD-6, NEMA WD-1, NOM-ANCE, Rated HB/Better UL94, RoHS Compliant
Rated HP
1 to 2
Antimicrobial
Yes
Features
10 Year Limited
Resistance Properties
Antimicrobial
Voltage Rating
120/277V AC
Current Rating
20 A
Wire Connection Type
Screw Terminals
Minimum Operating Temperature
-40 Degrees F
Contact Material
Silver Alloy
Grounding
Grounded
Horsepower Rating
2 hp
Housing Material
Thermoplastic
For Environment
Industrial
Market
Commercial, Industrial
Strap Material
Galvanized Steel
Maximum Operating Temperature
149 Degrees F
Pilot Light
No
Nightlight
No
Illuminated
No
Number of Switches
1

Description

Wall Switch, Color White, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 2.4 in, Nightlight No, Number of Switches 1, Resistance Properties Antimicrobial, Standards NEMA WD-6, NEMA WD-1, NOM-ANCE, Rated HB/Better UL94, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.