Wall Switch, Toggle, 15 A, White
- Mfr # 5501-LHW
- Zoro # G116261392
product price:Â
$
12.79
/ea
Key Features
Switch Function
Maintained
Housing Material
Thermoplastic
Switch Material
Thermoplastic
Color
White
Grounding
Grounded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5501-LHW
- Zoro #
- G116261392
- UPC #
- 078477812600
- Country of Origin
- Mexico
- Switch Function
- Maintained
- Housing Material
- Thermoplastic
- Switch Material
- Thermoplastic
- Color
- White
- Grounding
- Grounded
- Item
- Wall Switch
- Switch Style
- Toggle
- Maximum Operating Temperature
- 65 Degrees C
- Standards
- CSA C22. 2 NO. 111 File #152105, UL 20, UL FED SPEC WS896E File #E7458
- Illuminated
- No
- Market
- Commercial
- Wiring Method
- Side
- Current Rating
- 15 A
- Minimum Operating Temperature
- -40 Degrees F
- Pilot Light
- No
- Switch Type
- Single Pole
- Strap Material
- Steel
- Wire Connection Type
- Screw Terminals
- Voltage Rating
- 120V AC
- Number of Switches
- 1
- Contact Material
- Silver Alloy
- Wire Color
- White
Dimensions
- Maximum Wire Size
- 12 AWG
- Minimum Wire Size
- 14 AWG
Description
Toggle Lighted Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.