Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 120V AC, Commercial

  • Mfr # 6527-W

  • Zoro # G811892099


product price: $27.89
/ea

Key Features

Color
White
Wiring Method
Back, Side
Standards
CSA Certified (File # LR-152105), E-327100), E-7458, NOM Certified 057, UL E-13399
Grounding
Grounded
Current Rating
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6527-W
Zoro #
G811892099
UPC #
078477313725
Country of Origin
China

Details

Item
Wall Switch
Color
White
Wiring Method
Back, Side
Standards
CSA Certified (File # LR-152105), E-327100), E-7458, NOM Certified 057, UL E-13399
Grounding
Grounded
Current Rating
15 A
Pilot Light
No
Wire Connection Type
Screw Terminals
Illuminated
Yes
Number of Switches
1
Resistance Properties
Impact Resistant
Market
Commercial
Voltage Rating
120V AC

Description

Wall Switch, Color White, Current Rating 15 A, Illuminated Yes, Pilot Light No, Switch Function Not Applicable, Switch Type Not Applicable, Voltage Rating 120V AC, Wiring Method Back, Side, Horsepower Rating Not Applicable, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified (File # LR-152105), E-327100), E-7458, NOM Certified 057, UL E-13399, Switch Style Not Applicable, Wire Connection Type Screw Terminals, Grounding Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.