Zoro Homepage

Wall Switch, White, Single Pole, 2 hp

  • Mfr # 3031-2W

  • Zoro # G710724149


product price: $24.99
/ea

Key Features

Switch Function
Maintained
Contact Material
Silver Alloy
Maximum Wire Size
10 AWG
Market
Industrial
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031-2W
Zoro #
G710724149
UPC #
078477836798
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Overall Height
4.1 in
Overall Width
1.3 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG

Details

Switch Function
Maintained
Contact Material
Silver Alloy
Market
Industrial
Color
White
Standards
UL/CSA
Maximum Operating Temperature
149 Degrees F
Wiring Method
Back, Side
Number of Switches
1
For Environment
Industrial
Features
Anti-Corrosive Mounting Strap, Firm Toggle Action, Heavy Gauge, High-Impact Strength
Nightlight
No
Illuminated
No
Pilot Light
No
Item
Wall Switch
Current Rating
30 A
Minimum Operating Temperature
-40 Degrees F
Switch Style
Toggle
Strap Material
Steel
Grounding
Grounded
Housing Material
Thermoplastic
Voltage Rating
120/277V AC
Switch Type
Single Pole
Horsepower Rating
2 hp
Wire Connection Type
Screw Terminals

Description

Wall Switch, Color White, Current Rating 30 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Not Applicable, Standards UL/CSA, Strap Material Steel, Switch Style Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.