Zoro Homepage

Wall Switch, White, Single Pole, 2 hp

  • Mfr # M5631-W

  • Zoro # G010436858


product price: $21.49
/ea

Key Features

Switch Type
Single Pole
Switch Style
Rocker
Color
White
Switch Function
Maintained
Wiring Method
Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5631-W
Zoro #
G010436858
UPC #
078477495629
Country of Origin
Mexico

Dimensions

Overall Height
4.1 in
Overall Width
1.3 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
12 AWG
Minimum Wire Size
14 AWG

Details

Item
Wall Switch
Switch Type
Single Pole
Switch Style
Rocker
Color
White
Switch Function
Maintained
Wiring Method
Back
Maximum Operating Temperature
140 Degrees F
Horsepower Rating
2 hp
Wire Connection Type
Modular Wiring
Illuminated
Yes
Standards
ANSI, CSA Certified, cULus, RoHS Compliant, UL20
Contact Material
Silver Alloy
Housing Material
Nylon
Current Rating
20 A
Grounding
Grounded
For Environment
Industrial
Strap Material
Galvanized Steel
Minimum Operating Temperature
-40 Degrees F
Market
Industrial
Voltage Rating
120/277V AC
Pilot Light
No
Number of Switches
1
Nightlight
No

Description

Wall Switch, Color White, Current Rating 20 A, Illuminated Yes, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 12 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Not Applicable, Standards ANSI, CSA Certified, cULus, RoHS Compliant, UL20, Strap Material Galvanized Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.