Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch/Receptacle, 5-15R, 120V

  • Mfr # 5225-I

  • Zoro # G4072985


product price: $11.99
/ea

Key Features

Type
Toggle
NEMA Configuration
5-15R
Amps
15
Voltage
120VAC
Wiring Combination
Switch/Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5225-I
Zoro #
G4072985
UPC #
78477226605
Country of Origin
Mexico

Dimensions

Length
21.5000 in
Height
8.7500 in
Size
4.20 H x 1.62 W x 16 D in

Details

Item
Combination Device
Type
Toggle
NEMA Configuration
5-15R
Amps
15
Voltage
120VAC
Wiring Combination
Switch/Receptacle
Color
Ivory
Description/Special Features
Switch/Receptacle
HP
1/2
Overload UL20 Test
100 cycles of OL at 4.8 times rated current
Strap Material
Steel
Switch Voltage
120V AC
HP Rating
1/2HP-120V
NEMA
WD-1 & WD-6
Receptacle Amperage
15 Amp
Grounding
Grounding
ANSI
C-73
Receptacle Voltage
125V AC
Termination
Side
Pole
1
Torque Range
14- 18 in.-lbs
Switch Amperage
15 Amp
Terminal Accom.
14-12 AWG
Actuator Material
Thermoplastic
Terminal ID
Brass-Hot Black-Hot White-Neutral Green-Gnd
Temperature Rise
Maximum 30 degrees C rise
Body Material
Thermoplastic
Feature
Single-Pole / 5-15R
Operating Temperature
-40°C to 65°C
Dielectric Voltage
Withstands 1500V for 1 minute
Max. Amperage
12 Amp
UL Standard
UL 20
Product Type
Switch/Outlet Combo
Flammability
Rated V-2 per UL 94
Amperage
15 A
Application
Commercial
Connection
Side Wired
Mounting
Wallplate
Standard
UL Listed (E-7458);CSA Certified (LR-3413);NOM Certified (057);NEMA (WD-1, WD-6);ANSI (C-73);UL 20;CSA Certified (C222.2 No.111 152105)
Environmental Conditions
Flammability (Rated UL 94 V-2)
Contact Rating
120 VAC (Switch);125 V (Receptacle);15 AMP
Voltage Rating
120/125 V

Description

Leviton 5225 15 Amp, 120 Volt, Duplex Style Combination Single Pole Switch/Receptacle, Grounding, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.