Zoro Homepage

Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl

  • Mfr # 1221-2I

  • Zoro # G3375041


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Switch Function
Maintained
Switch Style
Toggle
Antimicrobial
No
Description/Special Features
Quiet Switch
Rated HP
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1221-2I
Zoro #
G3375041
UPC #
078477239896
Country of Origin
United States

Details

Switch Function
Maintained
Switch Style
Toggle
Antimicrobial
No
Description/Special Features
Quiet Switch
Item
Wall Switch
Rated HP
1
Color
Ivory
Locking
No
Standards
NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057, RoHS: Compliant
Voltage AC
120 to 277
Wiring Method
Back and Side
Switch Type
1-Pole
Application Environment
Industrial
Amps AC
20
Voltage Rating
120-277

Description

Wall Switch, Color Ivory, Switch Function Maintained, Switch Type 1-Pole, Voltage Rating 120-277, Wiring Method Back and Side, Standards NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057, RoHS: Compliant, Switch Style Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.