Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl

  • Mfr # 1221-2W

  • Zoro # G2277055


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Switch Function
Maintained
Rated HP
1
Switch Type
Single Pole
Voltage AC
120 to 277
Application Environment
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1221-2W
Zoro #
G2277055
UPC #
078477239902
Country of Origin
United States

Dimensions

Overall Height
4.1 in
Switch Height
2.1 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Switch Depth
1 in
Overall Width
1.3 in
Mount Hole Center-to-Center Height
2.4 in

Details

Switch Function
Maintained
Rated HP
1
Switch Type
Single Pole
Voltage AC
120 to 277
Application Environment
Industrial
Amps AC
20
Switch Style
Toggle
Color
White
Standards
ANSI C-73, NEMA WD-6, NEMA WD-1, NOM 57, Rated V-2 Per UL 94, RoHS Compliant
Antimicrobial
No
Locking
No
Description/Special Features
Quiet Switch
Item
Wall Switch
Wiring Method
Back, Side
Voltage Rating
120/277V AC
Features
10 Year Limited
Current Rating
20 A
For Environment
Industrial
Horsepower Rating
2 hp
Grounding
Grounded
Maximum Operating Temperature
149 Degrees F
Wire Connection Type
Screw Terminals
Strap Material
Steel
Minimum Operating Temperature
-40 Degrees F
Market
Commercial, Industrial
Contact Material
Silver Alloy
Housing Material
Thermoplastic
Pilot Light
No
Illuminated
No
Number of Switches
1
Nightlight
No

Description

Wall Switch, Color White, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 2.4 in, Nightlight No, Number of Switches 1, Standards ANSI C-73, NEMA WD-6, NEMA WD-1, NOM 57, Rated V-2 Per UL 94, RoHS Compliant, Strap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.