Zoro Homepage
This item is Discontinued.
Leviton WALLPLATES 1 DPLX SC ZIRC BLUE MOS 1U MODULE BLACK 41291-2CE

WALLPLATES 1 DPLX SC ZIRC BLUE MOS 1U MODULE BLACK (Discontinued)

  • Mfr # 41291-2CE
  • Zoro # G4047225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41291-2CE
Zoro #
G4047225
UPC #
78477864197
Country of Origin
Mexico

Dimensions

Size
1.9 W x 1 H in
Height
1.00 in
Length
4.00 in
Width
6 in

Details

Color
Black
Material
Plastic
Type
MOS Connector Insert
Application
Commercial Applications
Mounting
Snap-On
Standard
TIA/EIA-568-B;UL 94V-0;NEMA

Description

MOS Insert, Duplex SC Fiber Adapter with Zirconia Ceramic Sleeve, 1 unit high, black. For use with Single-Mode or Multi-Mode fiber.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.