
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88000-PRT
Zoro #
G4052956
UPC #
78477443088
Country of Origin
Unknown
Dimensions
Size
1/2 L in
Height
0.90 in
Length
3.18 in
Width
1.55 in
Details
Color
White
Standards
CSA Certified, UL Listed
Type
Oval Head Screw
Suitable For Use With
Wallplates
Application
Commercial, Residential
Description
1/2-Inch Long 6-32 Thread, Oval Head Milled Slot Replacement Wallplate Screws, 10-Pack, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.