
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41291-1MG
Zoro #
G4051145
UPC #
078477052327
Country of Origin
United States
Dimensions
Size
1.85 W x 1 H in
Width
6 in
Height
0.50 in
Length
4.00 in
Details
Color
Gray
Material
Plastic
Type
CONNECTOR MODULE
Application
Commercial Applications
Mounting
Surface
Gang
1
Description
MOS Insert, 1-port QuickPort Adapter, 1 unit high, grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.