
Wallplates and Accessories EA
Mfr # 80782-T
Zoro # G421852100
product price: $1.15
/eaKey Features
Number of Gangs
1
Mounting Type
Flush
Size
2.75 in W x 4.53 in H
Standards
UL
Color
Light Almond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80782-T
Zoro #
G421852100
UPC #
078477286364
Country of Origin
United States
Dimensions
Size
2.75 in W x 4.53 in H
Details
Number of Gangs
1
Mounting Type
Flush
Standards
UL
Color
Light Almond
Material
Plastic
Description
Light Almond, High Impact Plastic, (2) F-Connector, 625D Wiring, Standard Wallplate Flush Box Mount, Standard, Telephone/Video Wall Jack with Wallplate/Mounting Hardware/Color-Matched Wallplate Screw
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.