
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41291-2TE
Zoro #
G4046306
UPC #
078477864135
Country of Origin
Mexico
Dimensions
Size
1.9 W x 1 H in
Width
6 in
Height
1.00 in
Length
4.00 in
Details
Color
Black
Material
Plastic
Type
MOS Connector Insert
Application
Commercial Applications
Mounting
Snap-On
Standard
TIA/EIA-568-B;UL 94V-0;NEMA
Description
MOS Insert, Duplex ST Fiber Adapter with Phosphor Bronze Sleeve, 1 unit high, black. For use with Multi-Mode fiber.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.