
Box Cover, Wall Box Type, 1 Gang, Plastic, Blank Cover Type (Discontinued)
- Mfr # 42081-IDT
- Zoro # G4065653
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42081-IDT
Zoro #
G4065653
UPC #
078477730355
Country of Origin
Unknown
Dimensions
Overall Length
4 in
Overall Width
6 in
Overall Height
4.19 in
Details
Item
Box Cover
Box Type
Wall
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Blank
Material
Plastic
Lid Style
Cover Cap
Color
Light Almond
Description
Screw Covers For Angled Wallplates With Id Windows - Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.