Zoro Homepage
This item is Discontinued.
Leviton WALLPLATES MOS 1.5U BLANK LA 41294-2BT

WALLPLATES MOS 1.5U BLANK LA (Discontinued)

  • Mfr # 41294-2BT
  • Zoro # G4065005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41294-2BT
Zoro #
G4065005
UPC #
78477342398
Country of Origin
Mexico

Dimensions

Length
4 in
Height
1 in
Width
6 in
Dimensions
1.44 in H x 1.9 in W x 0.48 in D

Details

Color
Light Almond
Material
Plastic
Mounting Type
Snap-On
Type
1.5-Unit High
Application
Commercial Applications
Standard
TIA/EIA-568-B;UL 94V-0;NEMA

Description

MOS Insert, Blank Module, 1.5 units high, light almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.