Zoro Homepage
This item is Discontinued.
Leviton WALLPLATES MOS RCA COUPLER RBY 1U MODULE GREY 41292-3RG

WALLPLATES MOS RCA COUPLER RBY 1U MODULE GREY (Discontinued)

  • Mfr # 41292-3RG
  • Zoro # G4081902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41292-3RG
Zoro #
G4081902
UPC #
78477282717
Country of Origin
Mexico

Dimensions

Width
6.00 in
Length
4.00 in
Height
1.00 in
Dimensions
1.854 in H x 0.964 in W

Details

Color
Gray
Material
Plastic
Mounting Type
Snap-In
Number of Ports
3
Type
CONNECTOR MODULE
Application
Commercial Applications
Standard
cULus Listed;UL Listed (1863);CAN\CSA Certified C22.2 (182.4-M90)
Suitable For Use With
Multimedia Outlet System Wallplate
Connector Type
Female to Female RCA
Termination Type
Feed Through

Description

MOS Insert, 3-Port RCA Adapter, 1 unit high, grey. Female-to-female connections with red, white, and yellow barrel colors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.