
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41292-3DW
Zoro #
G4059107
UPC #
078477629406
Country of Origin
China
Dimensions
Width
6 in
Height
1.00 in
Length
4.00 in
Details
Color
White
Type
RCA Feedthrough
Application
For classrooms and boardrooms where local input or output is required for audio/visual signals
Standard
cULus listed
Gang
1
Description
RCA Component Feedthrough MOS Connector - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.