
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49223-CB0
Zoro #
G4050698
UPC #
078477704349
Country of Origin
Mexico
Dimensions
Height
9.0000 in
Length
12.7500 in
Dimensions
3 in H x 4 in W x 0.23 in D
Details
Material
Steel
Type
In Ceiling Bracket Kit
Standard
ANSI/TIA-568-C compliant
Suitable For Use With
QuickPort® Surface Mount Box
Mounting
In-Ceiling
Description
Quickport In-Ceiling Bracket, Bracket Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.