
Box Cover, Wall Box Type, 1 Gang, ABS, Blank Cover Type (Discontinued)
- Mfr # 42080-SCI
- Zoro # G4056133
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42080-SCI
Zoro #
G4056133
UPC #
078477774298
Country of Origin
United States
Dimensions
Overall Length
4 in
Overall Width
6 in
Overall Height
5-1/2 in
Details
Item
Box Cover
Box Type
Wall
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Blank
Material
ABS
Color
Ivory
Description
QuickPort Identification Windows for QuickPlate Tempo and Plastic QuickPort Wallpates, 10-Pack, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.