Zoro Homepage
This item is Discontinued.
Leviton WALLPLATES SMBOX MOS 1U IV 4M089-1IM

WALLPLATES SMBOX MOS 1U IV (Discontinued)

  • Mfr # 4M089-1IM
  • Zoro # G4028264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4M089-1IM
Zoro #
G4028264
UPC #
78477700679
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.50 in
Width
6 in
Length
4.25 in

Details

Color
Ivory
Material
ABS
Mounting Type
Surface
Type
1-Unit High
Application
For front loading MOS modules where a traditional wallplate mounting option is not required or
Standard
UL 2043

Description

Mos Surface Mount Housing W/ Id Window, 1 Unit High - Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.