
WALLPLATES SURFACE MOUNT BOX MOS PLENUM 1 UNIT BK (Discontinued)
- Mfr # 4M089-1EM
- Zoro # G4074726
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4M089-1EM
Zoro #
G4074726
UPC #
078477700563
Country of Origin
Unknown
Dimensions
Length
4.25 in
Width
6 in
Height
0.50 in
Details
Color
Black
Material
ABS
Mounting Type
Surface
Type
1-Unit High
Application
For front loading MOS modules where a traditional wallplate mounting option is not required or
Standard
UL 2043
Description
Mos Surface Mount Housing W/ Id Window, 1 Unit High - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.