Zoro Homepage

Wallplates Wh Scrlwp Dec New Design 4G Std Size

  • Mfr # 80312-SW

  • Zoro # G4057192


product price: $22.49
/ea

Key Features

Color
White
Material
Polycarbonate
Size
Standard
Finish
Smooth
Type
Screwless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80312-SW
Zoro #
G4057192
UPC #
78477159972
Country of Origin
Unknown

Dimensions

Size
Standard
Length
15.1250 in
Height
10.6250 in
Thickness
0.26 in

Details

Color
White
Material
Polycarbonate
Finish
Smooth
Type
Screwless
Gang
4
Mount
Snap-On
Standards and Certifications
ETL
Feature
Screwless Subplate
Application
Residential, Commercial
Standard
CSA Certified/UL Listed;NEMA WD-1;ANSI;W-P-544;UL 514
Cutout
0.406 x 0.942

Description

4-Gang Decora Plus Wallplate Screwless Snap-On Mount, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.