Zoro Homepage
This item is Discontinued.
Leviton Number of Gangs: 2 High-Impact Plastic, Black 42080-12E

Number of Gangs: 2 High-Impact Plastic, Black (Discontinued)

  • Mfr # 42080-12E
  • Zoro # G4068715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42080-12E
Zoro #
G4068715
UPC #
078477954669
Country of Origin
United States

Dimensions

Size
4.625 W x 4.53 H in
Length
7.00 in
Height
0.45 in
Width
8 in
Thickness
0.2 in

Description

Quickport Wallplate with ID Window, Dual Gang, 12-Port, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.