Zoro Homepage
This item is Discontinued.
Leviton Number of Gangs: 1 Plastic, Light Almond 42081-1TS

Number of Gangs: 1 Plastic, Light Almond (Discontinued)

  • Mfr # 42081-1TS
  • Zoro # G4069415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42081-1TS
Zoro #
G4069415
UPC #
78477680162
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.00 in
Width
6 in
Height
1.00 in
Thickness
0.97 in

Details

Number of Gangs
1
Color
Light Almond
Material
Plastic
Number of Ports
1
Type
Angled
Mounting Type
Flush
Application
Commercial and Residential Applications
Suitable For Use With
All Individual QuickPort® UTP, Fiber and A/V Module
Connector Type
Slotted

Description

Angled Quickport Wallplate W/ Id Window. Single Gang. 1-Port - Light Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.