Zoro Homepage
This item is Discontinued.
Leviton Number of Gangs: 1 High-Impact Plastic, Black 42080-1ES

Number of Gangs: 1 High-Impact Plastic, Black (Discontinued)

  • Mfr # 42080-1ES
  • Zoro # G3969656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42080-1ES
Zoro #
G3969656
UPC #
078477978184
Country of Origin
United States

Dimensions

Size
2.75 W x 4.53 H in
Width
2.8"
Height
4.5"
Length
5.00 in
Depth
0.2"

Details

Number of Gangs
1
Color
Black
Material
High-Impact Plastic
Type
Standard
Application
Commercial Applications
Standards and Certifications
UL/CSA
Flammability
Rated V-0 per UL 94
Feature
1 Designation ID Window
Product Name
QuickPort Wallplate with ID Window, Single Gang, 1-port, Black
Product Material
High Impact Plastic
Number of Unloaded Sockets
1
Product Line
QuickPort
Total Number of Sockets
1
Product Color
Black
Package Contents
Wallplate with ID Window, Single Gang, 1-port, Black, Screws
Product Type
Faceplate
Standard
CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA
Mounting
Flush

Description

QuickPort Wallplate with ID window, single gang, 1-port, black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.