
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42081-2IS
Zoro #
G3967023
UPC #
078477380178
Country of Origin
Taiwan, Province of China
Dimensions
Size
2.75 W x 4.50 H in
Length
4.00 in
Width
2.8"
Height
4.5"
Depth
1"
Details
Number of Gangs
1
Type
Angled
Application
Commercial Applications
Mount Type
Wall Mount
Product Line
QuickPort
Product Type
Faceplate
Product Color
Ivory
Product Name
Angled Single-Gang QuickPort Wallplate with ID Windows, 2 Ports
Product Material
Plastic
Total Number of Sockets
2
Mounting
Flush
Standard
CAT 6A;CSA Certified;TIA/EIA-568-B;UL 94V-0;NEMA
Description
Angled QuickPort Wallplate with ID Window, 2-port, single gang, ivory.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.