Zoro Homepage
This item is Discontinued.
Leviton Number of Gangs: 1 Plastic, Gray 42080-3GS

Number of Gangs: 1 Plastic, Gray (Discontinued)

  • Mfr # 42080-3GS
  • Zoro # G3974626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42080-3GS
Zoro #
G3974626
UPC #
078477978269
Country of Origin
United States

Dimensions

Size
2.75 W x 4.53 H in
Length
4.00 in
Width
6 in
Height
0.45 in
Thickness
0.2 in

Details

Number of Gangs
1
Color
Gray
Material
Plastic
Mounting Type
Flush
Type
Standard Size
Number of Ports
3
Application
Commercial Applications
Standard
CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA

Description

QuickPort Wallplate with ID window, single gang, 3-port, grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.