Zoro Homepage
This item is Discontinued.
Leviton Number of Gangs: 1 High-Impact Nylon, Smooth Finish, White 41091-3WN

Number of Gangs: 1 High-Impact Nylon, Smooth Finish, White (Discontinued)

  • Mfr # 41091-3WN
  • Zoro # G4004428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41091-3WN
Zoro #
G4004428
UPC #
78477137246
Country of Origin
United States

Dimensions

Size
3.13 W x 4.88 H in
Height
0.45 in
Width
7 in
Length
5.00 in
Thickness
0.26 in

Details

Number of Gangs
1
Color
White
Material
High-Impact Nylon
Finish
Smooth
Number of Ports
3
Mounting Type
Flush
Type
Midway Size
Application
Commercial Applications
Features
Mount: Box, Material: High-Impact Nylon, Fits within minimum rectangular NEMA openings, Compatible with all individual QuickPort snap-in modules, Individual-port configure ability allows specification flexibility, Narrow module width allows high port density in a small area
Flammability
UL94V-2
Product Name
QuickPort 3 Socket Faceplate
Product Line
QuickPort
Product Material
Nylon
Product Color
White
Product Type
Faceplate
Mount Type
Flush Mount
Total Number of Sockets
3
Standard
CSA Certified/UL Listed;UL94V-2;cULus Listed;TIA-568-C;NEMA

Description

QuickPort Midsize Wallplate, Single Gang, 3-Port, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.