Zoro Homepage
This item is Discontinued.
Leviton Number of Gangs: 2 High-Impact Plastic, Black 42080-4EP

Number of Gangs: 2 High-Impact Plastic, Black (Discontinued)

  • Mfr # 42080-4EP
  • Zoro # G3957993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42080-4EP
Zoro #
G3957993
UPC #
78477951552
Country of Origin
United States

Dimensions

Size
4.625 W x 4.53 H in
Height
4.5"
Width
4.6"
Length
7.00 in
Thickness
0.2 in
Depth
0.2"

Description

QuickPort Wallplate with ID window, dual gang, 4-port, black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.