Zoro Homepage
This item is Discontinued.
Leviton Number of Gangs: 2 High-Impact Plastic, Grey 42080-4GP

Number of Gangs: 2 High-Impact Plastic, Grey (Discontinued)

  • Mfr # 42080-4GP
  • Zoro # G4046236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42080-4GP
Zoro #
G4046236
UPC #
78477951545
Country of Origin
United States

Dimensions

Size
4.625 W x 4.53 H in
Width
8.00 in
Length
7.00 in
Height
0.45 in
Thickness
0.2 in

Details

Number of Gangs
2
Color
Grey
Material
High-Impact Plastic
Number of Ports
4
Mounting Type
Flush
Type
Standard
Feature
4 Designation ID Windows
Flammability
Rated V-0 per UL 94
Standards and Certifications
UL/CSA
Application
Commercial
Standard
CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA

Description

QuickPort Wallplate with ID window, dual gang, 4-port, grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.