
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41290-DMI
Zoro #
G4071777
UPC #
78477863985
Country of Origin
Mexico
Dimensions
Size
4.56 W x 4.5 H in
Length
7.00 in
Height
4.5"
Width
4.6"
Thickness
1/2 in
Depth
0.5"
Details
Number of Gangs
2
Material
ABS
Type
Wallplate
Mounting Type
Flush
Features
Multimedia outlet system faceplate, Use where an aesthetic flush-mount look is important
Application
Commercial Applications
Mount Type
Wall Mount
Product Type
Faceplate
Product Line
QuickPort
Product Name
QuickPort Faceplate
Product Color
Ivory
Product Material
ABS Plastic
Suitable For Use With
2-Port QuickPort® Module Adapter
Standard
UL Listed;TIA\EIA-568-A;FCC 68
Description
MOS Wallplate, dual-gang, ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.