Zoro Homepage
This item is Discontinued.
Leviton Number of Gangs: 3 304 Stainless Steel, Silver 41290-TMS

Number of Gangs: 3 304 Stainless Steel, Silver (Discontinued)

  • Mfr # 41290-TMS
  • Zoro # G4075575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41290-TMS
Zoro #
G4075575
UPC #
78477629055
Country of Origin
Taiwan, Province of China

Dimensions

Width
6 in
Height
0.50 in
Length
8.00 in
Thickness
0.5 in

Details

Number of Gangs
3
Color
Silver
Material
304 Stainless Steel
Type
Wallplate
Mounting Type
Flush
Application
Education, Healthcare, Conference Rooms and Many Other Applications
Suitable For Use With
QuickPort® MOS Module

Description

MOS Wallplate, Three Gang W/ Id Windows, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.