WallSwitch, 1/2hp, Toggle, 15A, White, PK1
Mfr # 54504-2W
Zoro # G322586814
product price:Â $175.99
/pk 10, $17.60/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
54504-2W
Zoro #
G322586814
UPC #
78477124710
Country of Origin
Mexico
Description
Wall Switch, Color White, Current Rating 15 A, Switch Type 4-Way, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 1/2 hp, Maximum Wire Size 12 AWG, Minimum Wire Size 14 AWG, Standards ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458, Strap Material Steel, Switch Style Toggle, Wire Connection Type Screw Terminals, Contact Material Silver Alloy, Features 10-Year Limited, Withstands 1,500V for 1 minute
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.