Zoro Homepage

Watertight Cap For Locking Connector

  • Mfr # 50W50

  • Zoro # G416246051


product price: $20.99
/ea

Key Features

Color
Yellow
Material
EPTR Rubber
For Use With
15A & 20A Straight Connectors, 15A Locking Connectors
Standards
IP66, IP69K, RoHS
Resistance Properties
Chemical Resistant, Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50W50
Zoro #
G416246051
UPC #
078477863343
Country of Origin
Mexico

Details

Item
Cap for Locking Connector
Color
Yellow
Material
EPTR Rubber
For Use With
15A & 20A Straight Connectors, 15A Locking Connectors
Standards
IP66, IP69K, RoHS
Resistance Properties
Chemical Resistant, Waterproof
Compatible with Series
Wetguard

Description

Cap for Locking Connector, Color Yellow, Material EPTR Rubber, Resistance Properties Chemical Resistant, Waterproof, Compatible with Series Wetguard, For Use With 15A & 20A Straight Connectors, 15A Locking Connectors, Standards IP66, IP69K, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.