
Watertight Cap For Locking Plug
Mfr # 14W
Zoro # G515864712
product price: $17.39
/eaKey Features
Color
Yellow
Material
EPTR Rubber
For Use With
15A & 20A Straight Plugs, 15A Locking Plugs
IP Rating
IP66
Resistance Properties
Chemical Resistant, Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14W
Zoro #
G515864712
UPC #
078477063729
Country of Origin
Mexico
Details
Item
Cap for Locking Plug
Color
Yellow
Material
EPTR Rubber
For Use With
15A & 20A Straight Plugs, 15A Locking Plugs
IP Rating
IP66
Resistance Properties
Chemical Resistant, Waterproof
Standards
IP66, IP69K, RoHS
Compatible with Series
Wetguard
Description
Cap for Locking Plug, Color Yellow, Material EPTR Rubber, Resistance Properties Chemical Resistant, Waterproof, Compatible with Series Wetguard, For Use With 15A & 20A Straight Plugs, 15A Locking Plugs, Standards IP66, IP69K, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.