Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Cap For Straight Plug

  • Mfr # 14W-B

  • Zoro # G715864710


product price: $19.49
/ea

Key Features

Color
Black
Material
EPTR Rubber
For Use With
15A & 20A Straight Plugs, 15A Locking Plugs
Resistance Properties
Chemical Resistant, Waterproof
Standards
IP66, IP69K, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14W-B
Zoro #
G715864710
UPC #
078477095928
Country of Origin
Mexico

Details

Item
Cap for Locking Plug
Color
Black
Material
EPTR Rubber
For Use With
15A & 20A Straight Plugs, 15A Locking Plugs
Resistance Properties
Chemical Resistant, Waterproof
Standards
IP66, IP69K, RoHS
Voltage Rating
600V AC
Amps
400 A
Compatible with Series
Wetguard

Description

Cap for Locking Plug, Color Black, Material EPTR Rubber, Resistance Properties Chemical Resistant, Waterproof, Compatible with Series Wetguard, For Use With 15A & 20A Straight Plugs, 15A Locking Plugs, Standards IP66, IP69K, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.