Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Conduit Hub

  • Mfr # HUB-112

  • Zoro # G716042339


product price: $32.69
/ea

Key Features

Trade Size
1 1/2 in
For Conduit Type
Rigid/IMC
Connection Type
Threaded
For Use With
Threaded Rigid/IMC Conduit
Overall Length
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUB-112
Zoro #
G716042339
UPC #
078477505571
Country of Origin
Mexico

Dimensions

Trade Size
1 1/2 in
Overall Length
1 9/16 in
Thread Size
1.5"-11
Compatible Conduit Trade Size
1 1/2 in

Details

Item
Conduit Hub
For Conduit Type
Rigid/IMC
Connection Type
Threaded
For Use With
Threaded Rigid/IMC Conduit
Insulated
Yes
Material
Zinc
Finish
Die Cast Zinc
Standards
CSA, NEMA 12, NEMA 13, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, RoHS, UL Listed
Seal Type
O-Ring
Thread Gender
Female
Rain Tight
Yes
Compatible Conduit Type
IMC, RMC
Thread Type
IMC

Description

Conduit Hub, Zinc, Trade Size 1 1/2 in, Overall Length 1 9/16 in, Finish Die Cast Zinc, Insulated Yes, Compatible Conduit Type IMC, RMC, Thread Size 1.5 In.-11, Thread Type IMC, Thread Gender Female, Conduit Fitting Type Hub, Standards CSA, NEMA 12, NEMA 13, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, RoHS, UL Listed, For Use With Threaded Rigid/IMC Conduit, For Conduit Type Rigid/IMC, Compatible Conduit Trade Size 1 1/2 in, Connection Type Threaded, Rain Tight Yes, Seal Type O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.