Zoro Homepage

Watertight Duplex Receptacle, L2-20R, 20 A, 250V AC, Single Phase, 2 Pole, Flush Mount, Yellow

  • Mfr # 87W07-D

  • Zoro # G815864733


product price: $169.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L2-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87W07-D
Zoro #
G815864733
UPC #
078477518458
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG
Flange Width
3.13 in
Flange Height
4.63 in
Flange Diameter
1.324 in
Mount Hole Center-to-Center Height
3.25 in
Face Diameter
1.324 in

Details

Item
Watertight Duplex Receptacle
NEMA Receptacle Configuration
L2-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
2
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Non-Grounded
Housing Color
Yellow
Mount Type
Flush
Cover Type
Locking Flip-Up Cover
IP Rating
IP66
NEMA Enclosure Rating
12, 4, 4X
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM, UL498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Watertight
Flange Type
Flanged
Housing Material
Valox PBT
Contact Material
Nickel-Plated Brass
Market
Industrial
Connection Orientation
Straight
Flange Shape
Rectangular
Number of Outlets
2
Wiring Style
Standard
Features
Resistant to Water, Acids, Alkalis, and Many Automotive and Industrial Lubricants and Solvents
For Environment
Wet
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Midget Locking
No
AFCI
No
Includes Mounting Hardware
Yes

Description

Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Yellow, Housing Material Valox PBT, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, NEMA Receptacle Configuration L2-20R, Number of Poles 2, Number of Wires 2, Phase Single, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Nickel-Plated Brass, Cover Type Flip-Up Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.