Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight FS/FD Box Mount Cover

  • Mfr # 60W04

  • Zoro # G716150751


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Overall Width
3-1/8 in
Material
Thermoplastic Glass-Filled
Lid Style
Cover Cap
Overall Height
4-5/8 in
Mounting Orientation
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60W04
Zoro #
G716150751
UPC #
078477073001
Country of Origin
Mexico

Dimensions

Overall Width
3-1/8 in
Overall Height
4-5/8 in
Overall Depth
1 5/16 in

Details

Item
Weatherproof Cover
Material
Thermoplastic Glass-Filled
Lid Style
Cover Cap
Mounting Orientation
Vertical
Gasket Material
Santoprene TPV
IP Rating
IP66
Standards
CSA, UL
Cover Material
Thermoplastic
Compatible with Product Type
FD Boxes, FS Boxes
Self Closing Lid
Includes Self Closing Lids
For Number of Gangs
1
Color
Yellow
NEMA Enclosure Rating
12, 4, 4X
Compatible with Series
FD, FS
Includes Lid
With Lid

Description

Weatherproof Cover, Mounting Orientation Vertical, Gasket Material Santoprene TPV, Cover Material Thermoplastic, Color Yellow, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.