Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight FS/FD Box Mount Cover

  • Mfr # 60W05

  • Zoro # G516150807


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
Cover Type
Receptacle Flip Lid
Overall Width
3-1/8 in
Lid Style
Cover Cap
Overall Height
4-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60W05
Zoro #
G516150807
UPC #
078477073018
Country of Origin
Mexico

Dimensions

Overall Width
3-1/8 in
Overall Height
4-5/8 in
Overall Depth
1 5/16 in

Details

Item
Weatherproof Cover
Number of Gangs
1
Cover Type
Receptacle Flip Lid
Lid Style
Cover Cap
Mounting Orientation
Vertical
Gasket Material
Santoprene TPV
Compatible with Product Type
FD Boxes, FS Boxes
Compatible with Series
FD, FS
IP Rating
IP66
Includes Lid
With Lid
Cover Material
Thermoplastic
For Number of Gangs
1
NEMA Enclosure Rating
12, 4, 4X
Color
Yellow
Self Closing Lid
Includes Self Closing Lids

Description

Weatherproof Cover, Mounting Orientation Vertical, Gasket Material Santoprene TPV, Cover Material Thermoplastic, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.