Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Locking Connector, 20 A, 250V AC, Three Phase, 3 Pole, Screw Terminals, Yellow

  • Mfr # 76W75-C

  • Zoro # G415864720


product price: $85.19
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L15-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76W75-C
Zoro #
G415864720
UPC #
078477525166
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.875 in
For Minimum Cable Diameter
0.375 in
Maximum Wire Size
10 AWG
Overall Length
4.68 in
Face Diameter
1.968 in
Outside Diameter
1.97 in
Minimum Wire Size
16 AWG

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L15-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498
Resistance Properties
Acid, Alkalies Resistant, Water, Watertight
Housing Material
Nylon
IP Rating
IP66
UL 94 Flammability Rating
V-2
Minimum Operating Temperature
-40 Degrees F
Contact Material
Nickel-Plated Brass
NEMA Enclosure Rating
12, 4, 4X
Midget Locking
No
Maximum Operating Temperature
140 Degrees F
Market
Industrial
For Environment
Wet

Description

Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Nylon, IP Rating IP66, NEMA Receptacle Configuration L15-20R, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Chemical Resistant, Waterproof, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Contact Material Nickel-Plated Brass, Face Diameter 1.968 in, For Maximum Cable Diameter 0.875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products