Watertight Locking Connector, L1-15, 15 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # 74W04-C

  • Zoro # G515864699


product price: $29.89
/ea

Key Features

NEMA Receptacle Configuration
L1-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74W04-C
Zoro #
G515864699
UPC #
078477524930
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.6875 in
For Minimum Cable Diameter
0.234 in
Minimum Wire Size
18 AWG
Face Diameter
1.5 in
Maximum Wire Size
10 AWG
Outside Diameter
1.5 in
Overall Length
3.45 in

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L1-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
2
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
Yellow
Cap Type
No Cap
Standards
UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI
Resistance Properties
Acid, Alkalies Resistant, Water, Watertight
IP Rating
IP66
Midget Locking
No
Contact Material
Nickel-Plated Brass
Market
Industrial
For Environment
Wet
UL 94 Flammability Rating
V-2
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Housing Material
Nylon

Description

Locking Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, Housing Material Nylon, IP Rating IP69K, NEMA Receptacle Configuration L1-15R, Number of Poles 2, Number of Wires 2, Phase Single, Resistance Properties Chemical Resistant, Waterproof, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Contact Material Nickel-Plated Brass, Face Diameter 1.5 in, For Maximum Cable Diameter 0.687 in, For Minimum Cable Diameter 0.234 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.