Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Locking Connector, L16-20R, 20 A, 480V, Three Phase, 3 Pole, Screw Terminals, Yellow

  • Mfr # 76W76-C

  • Zoro # G216091332


product price: $96.69
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L16-20R
Current Rating
20 A
Voltage Rating
480V
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76W76-C
Zoro #
G216091332
UPC #
078477525173
Country of Origin
Mexico

Dimensions

Minimum Wire Size
16 AWG
Face Diameter
1.97 in
Maximum Wire Size
10 AWG
Outside Diameter
2.31 in
Overall Length
4.68 in

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L16-20R
Current Rating
20 A
Voltage Rating
480V
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP66
Standards
ANSI C-73, CSA C22. 2 NO. 42, NOM 57, RoHS, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Weather Resistant
Grade
Industrial
Maximum Operating Temperature
60 Degrees C
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees C
For Environment
Wet
Polarized
Yes
UL 94 Flammability Rating
V-2
Housing Material
Nylon
Market
Industrial

Description

Locking Connector,Industrial Grade,Yllw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.