Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Locking Connector, L17-30R, 30 A, 600V AC, Three Phase, 3 Pole, Screw Terminals, Yellow

  • Mfr # 29W77

  • Zoro # G704393368


product price: $102.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L17-30R
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29W77
Zoro #
G704393368
UPC #
07847796881
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.125 in
For Minimum Cable Diameter
0.625 in
Minimum Wire Size
12 AWG
Face Diameter
2.75 in
Outside Diameter
2.75 in
Overall Length
5.52 in
Maximum Wire Size
8 AWG

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L17-30R
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Cap Type
Press-On Cap
IP Rating
IP67
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498
Resistance Properties
Acid, Alkalies Resistant, Water, Watertight
Body Material
Santoprene TPV
Grade
General Use
Material
Nylon; Santoprene TPV
Contact Material
Nickel-Plated Brass
Maximum Operating Temperature
140 Degrees F
Midget Locking
No
Minimum Operating Temperature
-40 Degrees F
Housing Material
Santoprene TPV
Market
Industrial
Polarized
Yes
For Environment
Wet
NEMA Enclosure Rating
4, 4X, 6, 6P
UL 94 Flammability Rating
V-2
Insulation Material
Nylon
Dielectric Strength
Withstands 2000V per UL498
NEMA Rating
L17-30R

Description

Watertight Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Santoprene TPV, IP Rating IP67, NEMA Receptacle Configuration L17-30R, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Resistance Properties Watertight, Shrouded Yes, Voltage Rating 600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass, Face Diameter 2.75 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products